missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences MicroLiter 9 mm Screw Thread Polypropylene Autosampler Vials
MicroLiter 9 mm autosampler polypropylene screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
$83.28 - $757.64
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Polypropylene |
Product Line | MicroLiter |
Height (Metric) | 32 mm |
Closure Size | 9 mm |
Catalog Number | Mfr. No. | Color | Volume (Metric) | No. per Pack | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Volume (Metric) | No. per Pack | Price | Quantity | |||
15-111-326
|
DWK Life Sciences
091300100 |
Clear | 300 μL | 100 |
Pack of 100 Each for $83.28
|
|
|||
15-111-328
|
DWK Life Sciences
0913001000 |
Clear | 1 mL | 100 |
Pack of 100 Each for $94.60
|
|
|||
15-111-327
|
DWK Life Sciences
091300100B |
Clear | 300 μL | 1000 |
Pack of 1000 Each for $757.64
|
|
|||
15-111-464
|
DWK Life Sciences
0923001000 |
Amber | 1 mL | 100 |
Pack of 100 Each for $98.58
|
|
|||
Description
Performance equal to an 11 mm crimp-top vial. Inserts available.Specifications
12 mm | |
MicroLiter | |
9 mm |
Polypropylene | |
32 mm | |
No |