missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ PYREX™ Milk Dilution Bottles with Screw Cap

Narrow- or wide-mouth borosilicate glass bottles with or without graduations

Supplier:  Corning™ 1372160

 View more versions of this product

Catalog No. 02-944-5



Explore available promotions

Description

Description

These PYREX™ narrow mouth bottles are for general storage of solutions and tissue culture work.

  • Uses a GPI 28-400 threaded phenolic screw cap (No. 9999-28) with rubber liner.
  • Will withstand autoclaving at 121°C.
    • Have a cut-line graduation mark at 99 ± 1 mL
  • Meets the requirements for milk dilution bottles published by the American Public Health Association

Compliance

Meet requirements stated in APHA Standard Methods for the Examination of Dairy Products

Specifications

Specifications

5 oz., 160 mL
5 oz.
Borosilicate Glass
12/Pk.
Black
Narrow
150 mm
Phenolic
Screw Cap
160 mL
For general storage of solutions and tissue culture work
48/Cs.
Non-sterile
Yes
Cylindrical
5.9 in.
28-400 mm
Videos
SDS
Documents

Documents

Promotions

Promotions