missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ PYREX™ Milk Dilution Bottles with Screw Cap
Narrow- or wide-mouth borosilicate glass bottles with or without graduations
$329.06 - $371.41
Specifications
Capacity | 5 oz., 160 mL |
---|---|
Capacity (Metric) | 160 mL |
Capacity (English) | 5 oz. |
For Use With (Application) | For general storage of solutions and tissue culture work |
Material | Borosilicate Glass |
Catalog Number | Mfr. No. | Mouth | Graduated | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Mouth | Graduated | Price | Quantity | ||||
02-944-5
|
Corning™
1372160 |
Narrow | Yes |
Pack of 12 Each for $351.77
Case of 4 Pack for $1,407.08
|
|
||||
02-943-6
|
Corning™
1368160 |
Wide | No |
Pack of 12 Each for $329.06
Case of 4 Pack for $1,316.24
|
|
||||
02-943-7
|
Corning™
1373160 |
Wide | Yes |
Pack of 12 Each for $371.41
Case of 4 Pack for $1,485.64
|
|
||||
Description
These PYREX™ narrow mouth bottles are for general storage of solutions and tissue culture work.
- Caps: Narrow-mouth uses a GPI 28-400 threaded phenolic screw cap (No. 9999-28) w/ rubber liner; Wide-mouth uses GPI 40-400 screw cap (No. 9999-40)
- Will withstand autoclaving at 121°C.
- Meets the requirements for milk dilution bottles published by the American Public Health Association.
Compliance
Meet requirements stated in APHA Standard Methods for the Examination of Dairy Products
Specifications
5 oz., 160 mL | |
5 oz. | |
Borosilicate Glass | |
12/Pk. | |
Black | |
150 mm | |
Phenolic |
160 mL | |
For general storage of solutions and tissue culture work | |
48/Cs. | |
Non-sterile | |
Cylindrical | |
5.9 in. | |
Screw Cap |