missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ Miller™ Cross-Arm Straps

Provides temporary anchorage to overhead support beam for fall protection systems

Supplier:  Honeywell™ 81832FTGN

 View more versions of this product

Catalog No. 17988592


Explore available promotions

Description

Description

  • 2 in. (5cm) forged D-ring slips through 3 in. (7.6cm) D-ring
  • Secure attachment point for lanyards and self-retracting lifelines
  • High-visability green color

Compliance

Meets OSHA 1926.502; ANSI™ A10.32 and ANSI Z359-2007 requirements.

Specifications

Specifications

2 in. Forged D-ring and 3 in. D-ring
Cross Arm Strap
Screw lock carabiner
400 lb.
24 in.
181.4 kg
OSHA, ANSI, CSA
60 cm
Videos
SDS
Documents

Documents

Promotions

Promotions