missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Miller™ Cross-Arm Straps
Provides temporary anchorage to overhead support beam for fall protection systems
$72.88 - $88.18
Specifications
Certifications/Compliance | OSHA, ANSI, CSA |
---|---|
Product Type | Cross Arm Strap |
For Use With (Equipment) | Screw lock carabiner |
Includes | 2 in. Forged D-ring and 3 in. D-ring |
Load Bearing Capacity (English) | 400 lb. |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
17-987-492B
|
Honeywell™
81836FTGN |
72 in. | 182 cm |
Each for $88.18
|
|
||||
17-987-492A
|
Honeywell™
81833FTGN |
36 in. | 91 cm |
Each for $72.88
|
|
||||
17988592
|
Honeywell™
81832FTGN |
24 in. | 60 cm |
Each for $81.39
|
|
||||
Description
- 2 in. (5cm) forged D-ring slips through 3 in. (7.6cm) D-ring
- Secure attachment point for lanyards and self-retracting lifelines
- High-visability green color
Compliance
Meets OSHA 1926.502; ANSI™ A10.32 and ANSI Z359-2007 requirements.
Specifications
OSHA, ANSI, CSA | |
Screw lock carabiner | |
400 lb. |
Cross Arm Strap | |
2 in. Forged D-ring and 3 in. D-ring | |
181.4 kg |