Learn More
Applied Biosystems™ MiniAmp™ Thermal Cycler
The Applied Biosystems MiniAmp Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your labâs basic thermal cycling needs.
Supplier: Applied Biosystems™ A38080
Includes: Thermal Cycler plus 1 yr. extended warranty
Description
Key features include:
- Compact design—fits on every benchtop
- Easy to use—intuitive touch-screen user interface
- Cloud-enabled—conveniently access your instrument anytime, anywhere with Thermo Fisher Connect
- Fast replacement of instrument in case of breakdown
- Minimize instrument downtime by troubleshooting with experienced Technical Support teams
Rapid Exchange (REX) extended warranty
Add warranty coverage to your existing manufacturer’s limited warranty with the Rapid Exchange (REX) extended warranty. If your instrument needs repair, just call our Support Center, and we’ll send you a factory-certified, refurbished, replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to the replacement unit.
The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.
Certain exclusions apply. Contact your Service and Support Representative for details.
Specifications
±0.25°C (35°C to 99.9°C) | |
High-throughput Compatible | |
Fast, Standard | |
96-well, 0.2 mL | |
Applied Biosystems™ | |
Thermal Cycler | |
0°C to 100°C | |
USB, Wi-Fi, Ethernet | |
3°C/sec. (Block), 2.2°C/sec. (Sample) | |
13 lb. (5.9 kg) |
MiniAmp Thermal Cycler including country-specific power cord |
|
<0.5°C (20 sec. after reaching 95°C) | |
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) | |
100/240 V | |
5 in. Color TFT LCD Touchscreen | |
1 Year REX Extended Warranty | |
PCR | |
500 W | |
System + 1 yr REX ext warranty | |
96-well Isothermal Block |
For Research Use Only. Not for use in diagnostic procedures.