missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Applied Biosystems™ MiniAmp™ Thermal Cycler DFS Item

The Applied Biosystems MiniAmp Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your lab’s basic thermal cycling needs.

$5510.00 - $6189.06

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
High-throughput Compatibility High-throughput Compatible
Reaction Speed Fast, Standard
Dimensions 15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
Capacity 96-well, 0.2 mL
View More Specs

Products 3
Catalog Number Mfr. No. Warranty Price Quantity  
Catalog Number Mfr. No. Warranty Price Quantity  
A37834 DFS Item
View Documents Promotion Details
Applied Biosystems™
A37834
Limited Warranty
Each for $5,510.00
 
A38080 DFS Item
View Documents
Applied Biosystems™
A38080
1 Year REX Extended Warranty
Each for $6,032.50
 
A38081 DFS Item
View Documents
Applied Biosystems™
A38081
3 Year REX Extended Warranty
Each for $6,189.06
 
Description

Description

Key features include:

  • Compact design—fits on every benchtop
  • Easy to use—intuitive touch-screen user interface
  • Cloud-enabled—conveniently access your instrument anytime, anywhere with Thermo Fisher Connect
  • Fast replacement of instrument in case of breakdown
  • Minimize instrument downtime by troubleshooting with experienced Technical Support teams

Rapid Exchange (REX) extended warranty

Add warranty coverage to your existing manufacturer’s limited warranty with the Rapid Exchange (REX) extended warranty. If your instrument needs repair, just call our Support Center, and we’ll send you a factory-certified, refurbished, replacement instrument within one business day from the time we determine a replacement is required. Instruments are typically received within three days of shipment and are yours to keep. All parts, labor, and shipping charges are included, and existing warranty contracts will be transferred to the replacement unit.

The Rapid Exchange extended warranty is ideal for customers with user-installable instruments that do not require asset tag consistency, and for those operating under critical timelines.

Certain exclusions apply. Contact your Service and Support Representative for details.

Specifications

Specifications

±0.25°C (35°C to 99.9°C)
Fast, Standard
96-well, 0.2 mL
5 in. Color TFT LCD Touchscreen
0°C to 100°C
500 W
13 lb. (5.9 kg)
High-throughput Compatible
15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm)
100/240 V
Thermal Cycler
USB, Wi-Fi, Ethernet
3°C/sec. (Block), 2.2°C/sec. (Sample)
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

For Research Use Only. Not for use in diagnostic procedures.