missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Moldex™ 1500 Series N95 Healthcare Particulate Respirators and Surgical Masks
N95 healthcare and surgical mask feature ASTM Level 3 protection (BFE >99.9%) and are ideal for use in healthcare settings and hospitals.
$371.68 - $489.89
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
ANSI Standard | ANSI/ISEA 110-2009, Section 7.11.1 |
Certifications/Compliance | ASTM F1862 |
Certifications (NIOSH) | NIOSH 42 CFR 84, N95 |
Design Type | Cup/Molded |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
29-636-0706
|
Moldex™
MDX1510 |
X-Small |
Case of 160 Each for $489.89
|
|
|||||
29-636-0707
|
Moldex™
MDX1511 |
Small |
Case of 160 Each for $454.61
|
|
|||||
29-636-0708
|
Moldex™
MDX1512 |
Medium |
Case of 160 Each for $415.15
|
|
|||||
29-636-0709
|
Moldex™
MDX1513 |
Large |
Case of 160 Each for $371.68
|
|
|||||
19-150-0430
|
Moldex™
MDX1517 |
Low profile |
Case of 8 Each for $474.54
|
|
|||||
Description
- Molded nose bridge with soft foam nose cushion provides easy, comfortable, dependable fit
- Dura-Mesh™ shell prevents filter media contact by contaminated gloves or hands; resists collapsing, even in heat and humidity
- Nonlatex straps don't irritate or require prestretching
- Highest ASTM™ level of fluid resistance on the market (160mmHg)
- Bacterial filter efficiency >99.9%
- Softspun™ inner lining is soft to the touch
- Available in four color-coded sizes
- ASTM Level 3
Order Info
20 respirators per pack.
Specifications
N - Not Resistant to Oil | |
ASTM F1862 | |
Cup/Molded | |
Surgical N95 | |
Healthcare Particulate Respirator and Surgical Mask | |
95% | |
Soft Foam | |
20/Box; 8 Boxes/Cs. | |
Non-sterile | |
Yes |
ANSI/ISEA 110-2009, Section 7.11.1 | |
NIOSH 42 CFR 84, N95 | |
Single-use | |
Dura-Mesh | |
No | |
Yes | |
Molded Nose Bridge | |
Fluid 160 mmHg | |
Dual Elastic Straps |