missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Covidien Monoject™ Coated EDTA Tubes with Lavender Stoppers
Coated tubes used for laboratory procedures
$108.43 - $200.03
Specifications
Product Type | Blood Collection Tube |
---|---|
Material | Silicone |
Sterility | Sterile |
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Tube Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Additive | Capacity (Metric) | Tube Size | Price | Quantity | |||
22-029321
|
Covidien
8881311248 |
Liquid EDTA (K3) 0.06mL, 7.5% Solution | 3 mL | 10.25 × 64 mm (0.404 × 2.52 in.) |
Pack of 100 Each for $125.33
|
|
|||
22-314440
|
Covidien
8881314440 |
Liquid EDTA (K3) 0.06mL, 7.5% Solution | 3 mL | 13 × 75 mm (0.512 × 2.95 in.) |
Pack of 100 Each for $200.03
|
|
|||
22-029325
|
Covidien
8881311446 |
Liquid EDTA (K3) 0.05mL, 15% Solution | 5 mL | 13 × 75 mm (0.512 × 2.95 in.) |
Pack of 100 Each for $115.67
Case of 10 Pack for $1,156.70
|
|
|||
22-311743
|
Covidien
8881311743 |
Liquid EDTA (K3) 0.10mL, 15% Solution | 10 mL | 16 × 100 mm (0.630 × 3.94 in.) |
Pack of 100 Each for $158.76
Case of 10 Pack for $1,587.60
|
|
|||
22-311545
|
Covidien
8881311545 |
Liquid EDTA (K3) 0.07mL, 15% Solution | 7 mL | 13 × 100 mm (0.512 × 3.94 in.) |
Pack of 100 Each for $108.43
Case of 10 Pack for $1,084.30
|
|
|||
Description
- Sterile interior
- For plasma or whole blood
Specifications
Blood Collection Tube | |
Silicone | |
Sterile |