missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Morphix Technologies ChromAir™ Passive Sampling Badges
Built-in scale features six dose ranges. Morphix Technologies ChromAir Passive Sampling Quantitative Badges provide a cost-effective means of sampling for gases and vapors and are ideal for personnel and area monitoring.
$386.13 - $448.23
Catalog Number | Mfr. No. | Detectable Analytes | Measurement Range | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Detectable Analytes | Measurement Range | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||
19-087506
![]() |
Morphix Technologies
38000310 |
Ammonia | 4 to 300 ppm.Hour | 50°F to 104°F | 10°C to 40°C |
Pack of 10 Each for $411.51
|
|
||
19-087507
![]() |
Morphix Technologies
38000410 |
Chlorine | 0.4 to 13 ppm.Hour | 59°F to 95°F | 10°C to 35°C |
Pack of 10 Each for $386.13
|
|
||
19-087510
![]() |
Morphix Technologies
38000710 |
Formaldehyde | 0.3 to 12 ppm.Hour | 61°F to 95°F | 16°C to 35°C |
Pack of 10 Each for $438.27
|
|
||
19-087517
![]() |
Morphix Technologies
38001710 |
Glutaraldehyde | 0.04 to 0.95 ppm.Hour | 59°F to 95°F | 15°C to 35°C |
Pack of 10 Each for $448.23
|
|
||
Description
- Built-in scale for direct reading of exposure dose features six dose ranges that change color upon exposure
- Color change and exposure measurement are easy to read, providing fast, accurate, onsite results
- Badge's patented design minimizes the effects of temperature, humidity, face velocity, and interferences
Order Info
Attaches to user's collar with badge clip (19-087-526, sold separately–contact your Fisher Safety Customer Service Representative for ordering information). Available 10 badges per pack.
Specifications
0.02 lb. | |
0.01 kg |