missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eisco™ Mortar and Pestle Set

Features a flat bottom, unglazed grinding surfaces, and spout for easy pouring. Eisco™ Mortar and Pestle Set is made from lab quality porcelain and designed for efficient and uniform grinding of various materials.

Supplier:  Eisco™ CH0540F

 View more versions of this product

Catalog No. S39828


Explore available promotions

Description

Description

  • Made from lab quality porcelain
  • Outside of mortar and handle of pestle is glazed
  • Inner bowl and pestle end are not glazed
  • Spout for easing pouring
  • Flat bottom for stability
Specifications

Specifications

Glazed Outer
Autoclavable
8.25 in.
Mortar and Pestle
Grinding
12 cm
19.7 cm
Thick Wall
1500 mL
50 fl oz
210 mm
Porcelain
4.75 in.
Mortar, Pestle
7.75 in.
Videos
SDS
Documents

Documents

Promotions

Promotions