missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Moving Coil EDM-80 DC Voltmeters
Measure potential difference, or voltage, between two points in an electrical or electronic circuit.
$56.06 - $62.94
Specifications
Accuracy | +2.5% |
---|---|
Dimensions (L x W x H) | 12.5 x 8 x 8cm |
Product Type | Voltmeter, Moving Coil DC |
Style | EDM-80 |
For Use With (Application) | Measuring potential difference, or voltage, between two points in an electrical or electronic circuit |
Description
- Square clear acrylic front cover
- Fully enclosed
- Zero adjustment and connection terminals
- Accuracy: +2.5%
- Scale Length: 60mm
- Overall Size: 125 x 80 x 80mm
Specifications
+2.5% | |
Voltmeter, Moving Coil DC | |
Measuring potential difference, or voltage, between two points in an electrical or electronic circuit |
12.5 x 8 x 8cm | |
EDM-80 |