missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Moving Coil EDM-80 DC Voltmeters
Measure potential difference, or voltage, between two points in an electrical or electronic circuit.
Supplier: Eisco™ PH1080A
Description
- Square clear acrylic front cover
- Fully enclosed
- Zero adjustment and connection terminals
- Accuracy: +2.5%
- Scale Length: 60mm
- Overall Size: 125 x 80 x 80mm
Specifications
+2.5% | |
Measuring potential difference, or voltage, between two points in an electrical or electronic circuit | |
EDM-80 |
Voltmeter, Moving Coil DC | |
12.5 x 8 x 8cm | |
Range: 0 to 5 V, 0 to 15 V |