missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Gentamicin Sulfate
Serve variety of purposes in cell culture, including selection, elimination of mycoplasma and microbial contamination, and prophylaxis
$212.86 - $729.50
Specifications
Content And Storage | 4°C |
---|---|
Form | Powder |
Product Type | Antibiotic |
Sterility | Non-sterile |
pH | 3.5 to 5.5 |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
ICN19453005
|
MP Biomedicals™
0219453005 |
5 g |
Each for $729.50
|
|
|||||
ICN19453001
|
MP Biomedicals™
0219453001 |
1 g |
Each for $212.86
|
|
|||||
Description
All antibiotics are intended for research use only. They are not for therapeutic use in humans or animals.
General antimicrobial effective against gram positive bacteria, gram negative bacteria, and mycoplasma.
Specifications
4°C | |
Antibiotic | |
3.5 to 5.5 |
Powder | |
Non-sterile |