missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ Glucose Oxidase
From Aspergillus niger
$95.03 - $1182.00
Specifications
Concentration | >100 U/mg |
---|---|
Color | Yellow |
pH | 4 to 7 |
For Use With (Application) | Glucose Oxidase can be utilized in the enzymatic determination of D-glucose in solution |
Content And Storage | -20°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity | ||||||
ICN19519610
|
MP Biomedicals™
0219519610 |
10 kU |
Each for $95.03
|
|
||||||
ICN19519650
|
MP Biomedicals™
0219519650 |
50 kU |
Each for $185.19
|
|
||||||
ICN19519690
|
MP Biomedicals™
0219519690 |
500 kU |
Each for $1,182.00
|
|
||||||
Description
Type X. Activity: >100U/mg. Unit Definition: one unit oxidizes 1.0μmol of β-D-glucose to D-gluconic acid and H2O2 per minute at 35°C, pH 5.1.
Specifications
>100 U/mg | |
4 to 7 | |
-20°C | |
Glucose Oxidase | |
Ag+, Hg2+, Cu2+ , 4-chloromercuribenzoate, 50% D-arabinose |
Yellow | |
Glucose Oxidase can be utilized in the enzymatic determination of D-glucose in solution | |
Aspergillus niger | |
≈160000 | |
Lyophilized Powder |