missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MP Biomedicals™ TeenPrep™ Lysing Matrix D Tubes
TeenPrep™ Lysing Matrix D Tubes contain 1.4 mm zirconium-silicate spheres and are used to grind soft animal and plant tissues, cultured cells and insects/worms.
Supplier: MP Biomedicals™ 116983010
Description
Lysing Matrix D, 96-tube rack comes with 1.2 mL cluster-strip tube and cap assemblies. Each tube is pre-filled with 1.4 mm zirconium-silicate spheres and will not bind nucleic acids. Use with FastPrep-96 instrument or similar bead beater.
- Tube size: 96-tube rack
- Sample Types: Soft tissues such as brain, liver, kidney, lung and spleen; plant tissues such as leaves, roots and fruits; cultured cells; whole insects; nematodes
- Matrix Composition: 1.4 mm zirconium-silicate spheres
Specifications
1.4 mm Zirconium-silicate Spheres | |
Dnase-free | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix D | |
Rnase-free |
Animal Tissues, Plants, Cultured Cells, Insects, Worms | |
FastPrep-96 or similar bead beater | |
1.2 mL Cluster-strip Tube and Cap Assemblies | |
10 x 96-Well Plate | |
Less than 50 mg per prep |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.