missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MP Biomedicals™ Lysing Matrix M, 2 mL Tubes

Lysing Matrix M Tubes contain one zirconium oxide ceramic sphere and are used to grind hard plant and animal tissues.

Supplier:  MP Biomedicals™ 116923050

 View more versions of this product

Catalog No. MP116923050


Explore available promotions

Description

Description

Impact-resistant Lysing Matrix M can be used with FastPrep instruments or similar bead beater. Used to grind hard or brittle tissues and to isolate intact viruses from infected tissues. Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.

  • Tube size: 2 mL
  • Samples types: Bone, Heart, Lung, Seeds, Skeletal Muscles, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues
  • Matrix composition: one 1/4 in. (6.35 mm) diameter zirconium oxide ceramic grinding sphere
Specifications

Specifications

Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
Lysing Matrix M
RNase-free
Animal Tissues, Plants
FastPrep instruments or other bead beaters
Extra bag of spheres
50 x 2 mL
Up to 500 mg per prep
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.