Learn More
MP Biomedicals™ Lysing Matrix M, 2 mL Tubes
Lysing Matrix M Tubes contain one zirconium oxide ceramic sphere and are used to grind hard plant and animal tissues.
$74.10 - $2466.42
Specifications
Bead Type | Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere |
---|---|
Sample Type | Animal Tissues, Plants |
For Use With (Equipment) | FastPrep instruments or other bead beaters |
For Use With (Application) | Nucleic Acid Isolation and Purification, Homogenization |
Includes | Extra bag of spheres |
Catalog Number | Mfr. No. | Quantity | Price | Qty | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Qty | |||||
MP116923050
|
MP Biomedicals™
116923050 |
50 x 2 mL |
Each for $265.27
|
|
|||||
MP116923100
|
MP Biomedicals™
116923100 |
100 x 2 mL |
Each for $519.88
|
|
|||||
MP116923500
|
MP Biomedicals™
116923500 |
500 x 2 mL |
Each for $2,466.42
|
|
|||||
MP116939005
|
MP Biomedicals™
116939005 |
5 x 15 mL |
Each for $74.10
|
|
|||||
MP116959010
|
MP Biomedicals™
116959010 |
10 x 50 mL |
Each for $380.83
|
|
|||||
MP116939025
|
MP Biomedicals™
116939025 |
25 x 15 mL |
Each for $342.85
|
|
|||||
MP116959050
|
MP Biomedicals™
116959050 |
50 x 50 mL |
Each for $1,657.23
|
|
|||||
MP116939050
|
MP Biomedicals™
116939050 |
50 x 15 mL |
Each for $713.94
|
|
|||||
Description
Impact-resistant Lysing Matrix M can be used with FastPrep instruments or similar bead beater. Used to grind hard or brittle tissues and to isolate intact viruses from infected tissues. Specialty applications include RNA extraction from difficult samples where lysis by impaction only is preferable with minimal amounts of mechanical shearing.
- Tube size: 2 mL
- Samples types: Bone, Heart, Lung, Seeds, Skeletal Muscles, Spores, Food, Plants, Roots, Fixed Samples, Tough Tissues
- Matrix composition: one 1/4 in. (6.35 mm) diameter zirconium oxide ceramic grinding sphere
Specifications
Quarter inch diameter Zirconium Oxide Coated Ceramic Sphere | |
FastPrep instruments or other bead beaters | |
Extra bag of spheres |
Animal Tissues, Plants | |
Nucleic Acid Isolation and Purification, Homogenization | |
Lysing Matrix M |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.