missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Multi Extraction Heating Mantles - 3 Recess Model
Fisherbrand Individually controlled multi extraction heating mantle allows up to 3 round bottom flasks be heated at the same time.
Description
Features:
- Heat up to 3 round bottom flasks at same time
- Durable plastic-coated chemical resistant metal housing minimizes damage from spills
- Flexible fiberglass heating element for uniform, even heat
- Individual built-in power controller and LED heater-on indicator light for each recess
- Thermally insulated and grounded for safety
Certifications
CE, RoHS Compliant
Warranty
1-Year
Specifications
1000mL (33.8oz.) | |
2.8 in. | |
131 mm | |
5.9 in. | |
580 mm | |
Standard 3-prong grounded plug (NEMA 5-15) | |
Durable plastic-coated chemical resistant metal housing | |
290mm | |
450°C (Max.) | |
Heating of boiling & distilling style round bottom flasks |
1000 mL | |
72 mm | |
Round Bottom Flasks | |
150 mm | |
120 V | |
5-foot (1.5m) long power plug | |
495w | |
Multi Extraction Heating Mantles - 3 Recess Model | |
33.8 fl. oz. | |
50/60Â Hz |