missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Multi Extraction Heating Mantles - 3 Recess Model

Fisherbrand Individually controlled multi extraction heating mantle allows up to 3 round bottom flasks be heated at the same time.

$10844.21 - $12415.55

Specifications

For Use With Round Bottom Flasks
Height (English) 5.9 in.
Height (Metric) 150 mm
Length (Metric) 580 mm
Voltage 120 V
View More Specs

Products 3
Catalog Number Mfr. No. Wattage Capacity Depth (English) Depth (Metric) Price Quantity  
Catalog Number Mfr. No. Wattage Capacity Depth (English) Depth (Metric) Price Quantity  
10067211
View Documents
N/A 220w 250mL (8.4oz.) 1.9 in. 48 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10067212
View Documents
N/A 330w 500mL (16.9oz.) 2.3 in. 58 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
10067213
View Documents
N/A 495w 1000mL (33.8oz.) 2.8 in. 72 mm N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Features:

  • Heat up to 3 round bottom flasks at same time
  • Durable plastic-coated chemical resistant metal housing minimizes damage from spills
  • Flexible fiberglass heating element for uniform, even heat
  • Individual built-in power controller and LED heater-on indicator light for each recess
  • Thermally insulated and grounded for safety

Certifications

CE, RoHS Compliant

Warranty

1-Year

Specifications

Specifications

Round Bottom Flasks
150 mm
120 V
5-foot (1.5m) long power plug
290mm
450°C (Max.)
50/60 Hz
5.9 in.
580 mm
Standard 3-prong grounded plug (NEMA 5-15)
Durable plastic-coated chemical resistant metal housing
Multi Extraction Heating Mantles - 3 Recess Model
Heating of boiling & distilling style round bottom flasks
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'