missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ N95 Particulate Respirators, 8110S and 8210 Series
Lightweight disposable particulate respirators designed to provide protection of at least 95 percent filtration efficiency against certain non-oil based particles in applications such as grinding, sanding, sweeping, sawing, bagging or other dusty operations.
Supplier: 3M™ 7000052065
Description
- At least 95% NIOSH tested filter efficiency for use where solids or non-oil-based liquid aerosols are present
- Synthetic elastic headband
- Adjustable nose clip provides custom fit and reduces the potential for eyewear fogging
- Soft nose foam
- Must be used in accordance with OSHA regulations and the user instructions, warnings and limitations
- Two sizes small or standard are compatible with a variety of protective eyewear and hearing protection
- Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis)
- Cannot eliminate the risk of contracting infection, illness or disease
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95, approval number: TC-84A-0007 | |
White | |
Single-use | |
Polypropylene, Polyester | |
Small | |
95% | |
Yes | |
8110S | |
Adjustable Nose Clip | |
No | |
0.018 kg | |
No |
10 | |
OSHA 1910.134 | |
Cup/Molded | |
N95 | |
General Purpose Particulate Respirator | |
No | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, sanding, welding | |
Thermoplastic Elastomer | |
Aluminum | |
Non-sterile | |
0.04 lb. | |
Two-Strap Design |