missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ N95 Particulate Respirators, 8110S and 8210 Series
Lightweight disposable particulate respirators designed to provide protection of at least 95 percent filtration efficiency against certain non-oil based particles in applications such as grinding, sanding, sweeping, sawing, bagging or other dusty operations.
$31.44 - $33.18
Spécifications
| Aerosol Type | N - Not Resistant to Oil |
|---|---|
| Assigned Protection Factor (APF) | 10 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95, approval number: TC-84A-0007 |
| Certifications (OSHA) | OSHA 1910.134 |
| Color | White |
| Numéro de catalogue | Numéro du manufacturier. | Model | Size | Prix | Quantité | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Model | Size | Prix | Quantité | ||||
18-999-473
|
3M™
7100006272 |
8210 | Medium |
paquet de 20 chaque for $31.44
caisse de 8 paquet for $239.92
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
18-953
|
3M™
7000052065 |
8110S | Small |
paquet de 20 chaque for $33.18
caisse de 8 paquet for $253.20
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
|||
Description
- At least 95% NIOSH tested filter efficiency for use where solids or non-oil-based liquid aerosols are present
- Synthetic elastic headband
- Adjustable nose clip provides custom fit and reduces the potential for eyewear fogging
- Soft nose foam
- Must be used in accordance with OSHA regulations and the user instructions, warnings and limitations
- Two sizes small or standard are compatible with a variety of protective eyewear and hearing protection
- Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis)
- Cannot eliminate the risk of contracting infection, illness or disease
Specifications
| N - Not Resistant to Oil | |
| NIOSH 42 CFR 84, N95, approval number: TC-84A-0007 | |
| White | |
| Single-use | |
| Polypropylene, Polyester | |
| No | |
| Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, sanding, welding | |
| Thermoplastic Elastomer | |
| Adjustable Nose Clip | |
| No | |
| No |
| 10 | |
| OSHA 1910.134 | |
| Cup/Molded | |
| N95 | |
| General Purpose Particulate Respirator | |
| 95% | |
| Yes | |
| Aluminum | |
| Non-sterile | |
| Two-Strap Design |