missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes

Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.

Supplier:  Thermo Scientific™ 50110020

 View more versions of this product

Catalog No. 03-337-7P


Explore available promotions

Alert:

Do not store in the liquid phase of nitrogen without CryoFlex tubing


Description

Description

Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.

Features:

  • Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
  • Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • External threading enhances aseptic technique
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • System 100 tubes offer a more dense storage option (10x10) to save precious storage space
  • Self-standing tubes for ease of use on the benchtop
  • Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications

Specifications

Cryogenic Screw Top
Tube, non-sterile, no printing, 2.0 mL
Not Autoclavable
Conical
External
1000
No
Non-sterile
Yes
Polyethylene
No
No
12.7 mm
0.5 in.
2.0 mL
Polypropylene
1.87 in.
1000
Nalgene™
No
1000/Cs.
0.0676 oz.
Screw Cap
SDS
Documents

Documents

Accessories
Promotions

Promotions