missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes
Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.
Supplier: Thermo Scientific™ 50001012
Alert:
Do not store in the liquid phase of nitrogen without CryoFlex tubing
Description
Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.
Features:
- Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
- Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
- External threading enhances aseptic technique
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- System 100 tubes offer a more dense storage option (10x10) to save precious storage space
- Self-standing tubes for ease of use on the benchtop
- Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications
Cryogenic Screw Top | |
Tube, Sterile, 1.0 mL | |
Not Autoclavable | |
Conical | |
External | |
500 | |
SYSTEM 100 | |
Nalgene™ | |
Yes | |
500/Cs. | |
0.0338 oz. | |
Screw Cap |
11.684 mm | |
0.46 in. | |
1.0 mL | |
Polypropylene | |
1.5 in. | |
25 | |
Yes | |
Sterile | |
Yes | |
Polypropylene | |
Yes | |
Yes |