missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack

Store and ship liquids or dry chemicals with these large, thick-walled bottles with wide mouths specially designed for extra-rugged use.

Supplier:  Thermo Scientific™ 21252000

 View more versions of this product

Catalog No. 02-923-2



Explore available promotions

Description

Description

Store and ship liquids or dry chemicals with these large, thick-walled and wide-mouthed Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure specially designed for extra-rugged use. Used as reservoirs and waste traps in automated instrumentation.

  • White polypropylene linerless closures are leakproof†

Includes:

White polypropylene screw caps

Specifications

Specifications

64 oz., 2 L
64 oz.
Heavy-Duty Bottles
HDPE
2
Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
No
Round
Heavy-duty Bottle
10.23 in.
Polypropylene
119 mm
No
2 L
Natural
39 mm
12
White
Yes
Wide
260 mm
4.72 in.
Unlined
53B
Screw Closure (Assembled)
Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.