Learn More
Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure: Lab Pack
Store and ship liquids or dry chemicals with these large, thick-walled bottles with wide mouths specially designed for extra-rugged use.
$149.35 - $338.32
Specifications
| Color | Natural |
|---|---|
| Description | Heavy-Duty Bottles |
| Material | HDPE |
| Closure Color | White |
| Certifications/Compliance | Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
|
02-923-1
|
Thermo Scientific™
21251000 |
1 L | 53B |
Pack of 6 Each for $338.32
Case of 4 Pack for $1,353.28
|
|
||||
|
02-923-2
|
Thermo Scientific™
21252000 |
2 L | 53B |
Pack of 2 Each for $149.35
Case of 6 Pack for $896.10
|
|
||||
|
02-923-4
|
Thermo Scientific™
21254000 |
4 L | 83B |
Each for $173.61
Case of 6 Each for $1,041.66
|
|
||||
Description
Store and ship liquids or dry chemicals with these large, thick-walled and wide-mouthed Thermo Scientific™ Nalgene™ HDPE Heavy-Duty Bottles with Closure specially designed for extra-rugged use. Used as reservoirs and waste traps in automated instrumentation.
Features:- Leakproof† when used with Nalgene closures
- White polypropylene linerless closures included
Specifications
| Natural | |
| HDPE | |
| Manufactured in compliance with ISO 13485:2016 quality requirements. Bottles and Closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI. | |
| Wide | |
| Heavy-duty Bottle | |
| Polypropylene | |
| No |
| Heavy-Duty Bottles | |
| White | |
| Yes | |
| Round | |
| Unlined | |
| Screw Closure (Assembled) |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.