missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure

Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.

Supplier:  Thermo Scientific™ 24110030

 View more versions of this product

Catalog No. 03-006-2



Explore available promotions

Description

Description

Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.

  • Bottle dispenses only one drop at a time for dependable delivery.
  • Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
  • Convenient one-handed operation frees up your other hand.
Ordering Information:
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125
Specifications

Specifications

1 oz., 30 mL
1 oz.
LDPE
12
Yes
Narrow
99.06 mm
3.9 in.
20 mm
Spouted Cap
30 mL
Translucent
72
USP Class VI
No
Round
Dropping Bottle
ETFE
34.29 mm
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions