missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure
Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.
$137.18 - $277.13
Specifications
Color | Translucent |
---|---|
Material | LDPE |
Closure Included | Yes |
Graduated | No |
Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
03-006-1
|
Thermo Scientific™
24110015 |
15 mL |
Pack of 12 Each for $137.18
Case of 6 Pack for $823.08
|
|
|||||
03-006-2
|
Thermo Scientific™
24110030 |
30 mL |
Pack of 12 Each for $191.35
Case of 6 Pack for $1,148.10
|
|
|||||
03-006-3
|
Thermo Scientific™
24110060 |
60 mL |
Pack of 12 Each for $226.97
Case of 4 Pack for $907.88
|
|
|||||
03-006
|
Thermo Scientific™
24110125 |
125 mL |
Pack of 12 Each for $277.13
Case of 4 Pack for $1,108.52
|
|
|||||
03-006-4
|
Thermo Scientific™
24110250 |
250 mL |
Pack of 6 Each for $175.52
Case of 6 Pack for $1,053.12
|
|
|||||
Description
Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.
- Bottle dispenses only one drop at a time for dependable delivery.
- Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
- Convenient one-handed operation frees up your other hand.
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125
Recycling Information:
Nalgene reusable LDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene LDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene LDPE bottles.
Specifications
Translucent | |
Yes | |
Round | |
Spouted Cap |
LDPE | |
No | |
Dropping Bottle | |
Yes |