missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure

Use one hand to conveniently operate this translucent LDPE drop-dispensing bottle with closure.

Supplier:  Thermo Scientific™ 24110060

 View more versions of this product

Catalog No. 03-006-3



Explore available promotions

Description

Description

Use one hand to conveniently operate translucent Thermo Scientific™ Nalgene™ LDPE Drop-Dispensing Bottles with Closure. Bottles feature tethered spout caps which snap securely in place and won't break away when bottles are squeezed. These low-density polyethylene bottles are chemically compatible with most acids, bases and alcohols. View liquid levels easily through translucent wall.

  • Bottle dispenses only one drop at a time for dependable delivery.
  • Captive polypropylene spout cap stays in place when bottle is squeezed — won't accidentally dispel liquid.
  • Convenient one-handed operation frees up your other hand.
Ordering Information:
Replacement cap to fit 15, 30 and 60mL size, order Cat. No. 712411-1030
Replacement cap to fit 125 and 250mL size, order Cat. No. 712411-1125
Specifications

Specifications

2 oz., 60 mL
2 oz.
LDPE
12
Yes
Narrow
99.06 mm
3.9 in.
20 mm
Spouted Cap
60 mL
Translucent
48
USP Class VI; FDA - 21 CFR
No
Round
Dropping Bottle
Polypropylene
38.61 mm
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions