Learn More
Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing
Ensure consistently reliable and accurate fluid transfers. This durable high-purity tubing is ideal for pharmaceutical, laboratory and bioprocess manufacturing.
$466.26 - $2850.22
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Platinum-cured Silicone |
Overall Length (English) | 50 ft. |
Color | Translucent |
Hardness | 50 (Shore A) |
Catalog Number | Mfr. No. | Diameter (English) Inner | Thickness (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Thickness (English) | Price | Quantity | |||||
14-179-111
|
Thermo Scientific™
86000030 |
1/8 in. | 1/16 in. |
Case of 50 Each for $466.26
|
|
|||||
14-179-112
|
Thermo Scientific™
86000040 |
3/16 in. | 1/16 in. |
Case of 50 Each for $588.44
|
|
|||||
14-179-113
|
Thermo Scientific™
86000050 |
3/16 in. | 3/32 in. |
Case of 50 Each for $855.32
|
|
|||||
14-179-114
|
Thermo Scientific™
86000060 |
1/4 in. | 1/16 in. |
Case of 50 Each for $675.26
|
|
|||||
14-179-115
|
Thermo Scientific™
86000070 |
1/4 in. | 3/32 in. |
Case of 50 Each for $1,086.85
|
|
|||||
14-179-116
|
Thermo Scientific™
86000080 |
1/4 in. | 1/8 in. |
Case of 50 Each for $1,392.32
|
|
|||||
14-179-117
|
Thermo Scientific™
86000100 |
5/16 in. | 3/32 in. |
Case of 50 Each for $1,183.32
|
|
|||||
14-179-118
|
Thermo Scientific™
86000120 |
3/8 in. | 1/16 in. |
Case of 50 Each for $897.15
|
|
|||||
14-179-119
|
Thermo Scientific™
86000130 |
3/8 in. | 3/32 in. |
Case of 50 Each for $1,302.29
|
|
|||||
14-179-124
|
Thermo Scientific™
86000310 |
3/4 in. | 1/8 in. |
Case of 50 Each for $2,850.22
|
|
|||||
Description
Ensure consistently reliable and accurate fluid transfers with Thermo Scientific™ Nalgene™ Pharma-Grade Platinum-Cured Silicone Tubing for Peristaltic Pumpsis.This flexible, durable high-purity translucent tubing is designed for a variety of pump and transfer applications, including pharmaceutical, laboratory and bioprocess manufacturing.
- Tasteless, odorless, non-cytotoxic and non-hemolytic
- Contains no phthalate plasticizers or peroxides that can leach out into transported fluid
- Low binding suface to minimize absorption of proteins and food products
- Autoclavable; also can be sterilized by gamma radiation, EtO and chemical procedures
- Durometer hardness: Shore A, 50
Ordering Information: Double-bagged in case of 50 ft. (15.2m)
Warranty: 90 days
Specifications
Autoclavable | |
50 ft. | |
50 (Shore A) | |
Flexible Tubing |
Platinum-cured Silicone | |
Translucent | |
4 x OD bend radius |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.