missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks
Increase mixing efficiency with these polycarbonate flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae.
$310.28 - $454.90
Specifications
Material | Polycarbonate |
---|---|
Autoclavable | Autoclavable |
Graduated | Yes |
Bottom Shape | Baffled |
Alert:
Repeated autoclaving may result in some loss of mechanical strength.
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
10-042-5K
|
Thermo Scientific™
41100250 |
250 mL |
Pack of 4 Each for $310.28
Case of 3 Pack for $930.84
|
|
|||||
10-042-5L
|
Thermo Scientific™
41100500 |
500 mL |
Pack of 4 Each for $454.90
Case of 3 Pack for $1,364.70
|
|
|||||
10-042-5M
|
Thermo Scientific™
41101000 |
1000 mL |
Pack of 2 Each for $316.90
Case of 3 Pack for $950.70
|
|
|||||
10-042-5N
|
Thermo Scientific™
41102000 |
2000 mL |
Pack of 2 Each for $371.00
Case of 2 Pack for $742.00
|
|
|||||
Description
Increase mixing efficiency using Thermo Scientific™ Nalgene™ Polycarbonate Baffled Culture Flasks, an alternative to glass flasks that produce equivalent growth curves with E. coli and S. cerevisiae. Rugged, shatterproof construction and light weight compared with glass make these flasks a valuble element of lab safety programs.
- Polycarbonate is break-resistant and clear; easy to read graduations help identify liquid level with ease.
- Bottom baffles provide increased mixing, aeration, and gas exchange.
- Flasks are excellent for a variety of lab procedures, including fermentation, cell culture grown and harvesting, and generic engineering procedures.
- 500 and 100mL sizes accept either standard 38mm stainless-steel or plastic closures.
- Flasks are autoclavable.
Note: Repeated autoclaving may result in some loss of mechanical strength. Wash and rinse well before autoclaving.
Specifications
Polycarbonate | |
Autoclavable | |
Yes | |
Baffled |