missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Polypropylene, Carboy with Sanitary Flange

For Use With: Supply reservoirs to systems such as fermentors or chromatography columns.; Autoclavable; Closure Material: Polypropylene; Color: White

Supplier:  Thermo Scientific™ 26400020

 View more versions of this product

Catalog No. 02-963-3A


Explore available promotions

Description

Description

Use the Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys with 1.5 in. Sanitary Flanges as dispensing ports or with secure hookup for supply reservoirs to systems such as fermentors or chromatography columns.

Key Features:

  • Molded-in handles for ease in transporting containers
  • Molded-in graduations in 1 gal. and 5 L increments
  • USP VI, autoclavable, graduated, leakproof†

Includes:

Size 83B closure; accepts No. 13.5 rubber stopper

Note:

Follow autoclave instructions provided with the product for proper function

Specifications

Specifications

Autoclavable
10 L
Polypropylene
White
250 mm
Graduated to contain in 5 L/1 gal. increments
Polypropylene
Non-sterile
12 L
2.6 gal.
USP Class VI, non-cytotoxic
83B
Autoclavable Carboy with Sanitary Flange
Sampling, Storage, Transportation ​
Molded-in handles, 1.5 in. secure, non-threaded sanitary dispensing port
Carboy with Sanitary Flange
3 gal.
Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.