missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Polypropylene, Carboy with Sanitary Flange

For Use With: Supply reservoirs to systems such as fermentors or chromatography columns.; Autoclavable; Closure Material: Polypropylene; Color: White

$1693.85 - $2316.56

Specifications

Autoclavable Autoclavable
Certifications/Compliance USP Class VI, non-cytotoxic
Closure Material Polypropylene
Closure Size 83B
Color White
View More Specs

Products 3
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
02-963-3A
View Documents
Thermo Scientific™
26400020
10 L
Each for $1,693.85
 
02-963-3B
View Documents
Thermo Scientific™
26400050
20 L
Each for $1,880.32
 
02-963-3C
Accessories View Documents
Thermo Scientific™
26400130
50 L
Each for $2,316.56
 
Description

Description

Use the Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Carboys with 1.5 in. Sanitary Flanges as dispensing ports or with secure hookup for supply reservoirs to systems such as fermentors or chromatography columns.

Key Features:

  • Molded-in handles for ease in transporting containers
  • Molded-in graduations in 1 gal. and 5 L increments
  • USP VI, autoclavable, graduated, leakproof†

Includes:

Size 83B closure; accepts No. 13.5 rubber stopper

Note:

Follow autoclave instructions provided with the product for proper function

Specifications

Specifications

Autoclavable
Polypropylene
White
Sampling, Storage, Transportation ​
Molded-in handles, 1.5 in. secure, non-threaded sanitary dispensing port
Carboy with Sanitary Flange
USP Class VI, non-cytotoxic
83B
Autoclavable Carboy with Sanitary Flange
Graduated to contain in 5 L/1 gal. increments
Polypropylene
Non-sterile
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100 mm, after they are filled with water, inverted, withstand air pressure of 2 psig for 2 minutes, and no water escapes. b) Bottle/funnel/flask closure systems of larger than 100 mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.