missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.

Supplier:  Thermo Scientific™ DS66304000

 View more versions of this product

Catalog No. 14-511-99E


Explore available promotions

Description

Description

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:

  • Legs can be compressed to fit through 1.5 inch (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.

Specifications

Specifications

155 mm
6.125 in.
31mm
2/Cs.; 1/Pk.
PTFE
PTFE
Suspended Magnetic Stir Bar; Stirbar Floating TFE/ETFE 155 (dia.) x 31mm
Magnetic Stir Bar
1.25 in.
4000mL beaker
Videos
SDS
Documents

Documents

Promotions

Promotions