missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.

$475.32 - $1762.91

Specifications

Coating PTFE
Material PTFE
View More Specs

Products 2
Catalog Number Mfr. No. For Use With (Equipment) Diameter (Metric) Height (Metric) Price Quantity  
Catalog Number Mfr. No. For Use With (Equipment) Diameter (Metric) Height (Metric) Price Quantity  
14-511-99A
View Documents
Thermo Scientific™
DS66300250
250mL beaker 54 mm 28mm
Case for $475.32
 
14-511-99E
View Documents
Thermo Scientific™
DS66304000
4000mL beaker 155 mm 31mm
Case of 2 Each for $1,762.91
 
Description

Description

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:
  • Legs can be compressed to fit through 1.5in. (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.
.

Specifications

Specifications

PTFE
PTFE
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'