missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles

Store, ship and package light-sensitive contents with these wide-mouth amber bottles, offering excellent chemical resistance to most acids, bases and alcohols.

Supplier:  Thermo Scientific™ 21060002

 View more versions of this product

Catalog No. 02-925-3B



Explore available promotions

Description

Description

Reduce UV light transmissions to protect light-sensitive contents with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles. Useful for storage, shipping and packaging, they provide excellent chemical resistance to most acids, bases and alcohols. These high-density polyethylene bottles feature an easy-to-fill wide mouth and are leakproof† when used with Nalgene closures.

  • Opaque amber reduces UV light transmissions to protect light-sensitive contents
  • Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle where exposure to light needs to be restricted
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Comply with USP XXIII requiremnts for maximum light transmission
  • Leakproof†

Includes:

Amber polypropylene screw caps

Specifications

Specifications

2 oz., 60 mL
2 oz.
Lab Quality Amber Wide-Mouth Bottle
HDPE
12
Amber
Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission; Comply with USP XXIII requiremnts for maximum light transmission
Wide
86 mm
3.38 in.
Polypropylene
39 mm
No
60 mL
Amber
21 mm
72
Non-sterile
28 mm
Yes
Round
Wide Mouth Lab Quality Bottle
Unlined
28 mm
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.