Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
Store, ship and package light-sensitive contents with these wide-mouth amber bottles, offering excellent chemical resistance to most acids, bases and alcohols.
$139.16 - $334.94
Specifications
Color | Amber |
---|---|
Description | Lab Quality Amber Wide-Mouth Bottle |
Material | HDPE |
Sterility | Non-sterile |
Closure Color | Amber |
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Price | Quantity | ||||
02-925-3A
|
Thermo Scientific™
21060001 |
30 mL | 28 mm |
Pack of 12 Each for $145.74
Case of 6 Pack for $874.44
|
|
||||
02-925-3B
|
Thermo Scientific™
21060002 |
60 mL | 28 mm |
Pack of 12 Each for $139.16
Case of 6 Pack for $834.96
|
|
||||
02-925-3C
|
Thermo Scientific™
21060004 |
125 mL | 38 mm |
Pack of 12 Each for $171.77
Case of 6 Pack for $1,030.62
|
|
||||
02-925-3D
|
Thermo Scientific™
21060008 |
250 mL | 43 mm |
Pack of 12 Each for $240.55
Case of 6 Pack for $1,443.30
|
|
||||
02-924-22
|
Thermo Scientific™
21060016 |
500 mL | 53 mm |
Pack of 12 Each for $334.94
Case of 4 Pack for $1,339.76
|
|
||||
02-925-3E
|
Thermo Scientific™
21060032 |
1 L | 63 mm |
Pack of 6 Each for $278.55
Case of 4 Pack for $1,114.20
|
|
||||
Description
Reduce UV light transmissions to protect light-sensitive contents with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles. Useful for storage, shipping and packaging, they provide excellent chemical resistance to most acids, bases and alcohols. These high-density polyethylene bottles feature an easy-to-fill wide mouth and are leakproof† when used with Nalgene closures.
- Opaque amber reduces UV light transmissions to protect light-sensitive contents
- Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle where exposure to light needs to be restricted
- Can be used in freezer to -100°C (-148°F) for long-term storage
- Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
- Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
- Comply with USP XXIII requiremnts for maximum light transmission
- Leakproof† when used with Nalgene closures
- Bottle and Carton are readily recyclable in most communities
- Manufactured from non-toxic materials
Includes:
Amber polypropylene screw caps
.
Recycling Information: Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.
Specifications
Amber | |
HDPE | |
Amber | |
Yes | |
Round | |
Unlined | |
Screw Cap |
Lab Quality Amber Wide-Mouth Bottle | |
Non-sterile | |
Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission; Comply with USP XXIII requiremnts for maximum light transmission | |
Wide | |
Wide Mouth Lab Quality Bottle | |
Polypropylene | |
No |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.