Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles
Store, ship and package light-sensitive contents with these wide-mouth amber bottles, offering excellent chemical resistance to most acids, bases and alcohols.
Supplier: Thermo Scientific™ 21060032
Description
Reduce UV light transmissions to protect light-sensitive contents with Thermo Scientific™ Nalgene™ Wide-Mouth Lab Quality Amber HDPE Bottles. Useful for storage, shipping and packaging, they provide excellent chemical resistance to most acids, bases and alcohols. These high-density polyethylene bottles feature an easy-to-fill wide mouth and are leakproof† when used with Nalgene closures.
- Opaque amber reduces UV light transmissions to protect light-sensitive contents
- Excellent chemical resistance to most acids, bases and alcohols make this a versatile bottle where exposure to light needs to be restricted
- Can be used in freezer to -100°C (-148°F) for long-term storage
- Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate solutions
- Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
- Comply with USP XXIII requiremnts for maximum light transmission
- Leakproof†
Includes:
Amber polypropylene screw caps
Specifications
32 oz., 1000 mL | |
32 oz. | |
Lab Quality Amber Wide-Mouth Bottle | |
HDPE | |
6 | |
Amber | |
Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission; Comply with USP XXIII requiremnts for maximum light transmission | |
Wide | |
199 mm | |
7.83 in. | |
Polypropylene | |
91 mm | |
No |
1 L | |
Amber | |
53 mm | |
24 | |
Non-sterile | |
63 mm | |
Yes | |
Round | |
Wide Mouth Lab Quality Bottle | |
Unlined | |
63 mm | |
Screw Cap |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.