missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Narrow Neck Glass Erlenmeyer Flasks
Eisco™ Narrow Neck Glass Erlenmeyer Flasks feature interchangeable joints and have superior chemical resistance.
$14.47 - $91.76
Specifications
Closure Color | White |
---|---|
Color | Clear |
Description | Narrow Neck |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Heating and holding liquids |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | |||||
S89373
|
Eisco™
CH0428A |
25 mL | 14/23 |
Each for $14.47
|
|
|||||
S89374
|
Eisco™
CH0428B |
50 mL | 19/26 |
Each for $15.85
|
|
|||||
S89375
|
Eisco™
CH0428C |
100 mL | 19/26 |
Each for $20.24
|
|
|||||
S89376
|
Eisco™
CH0428D |
100 mL | 24/29 |
Each for $20.24
|
|
|||||
S89377
|
Eisco™
CH0428E |
250 mL | 19/26 |
Each for $24.47
|
|
|||||
S89378
|
Eisco™
CH0428F |
250 mL | 24/29 |
Each for $24.47
|
|
|||||
S89379
|
Eisco™
CH0428G |
250 mL | 29/32 |
Each for $26.29
|
|
|||||
S89380
|
Eisco™
CH0428H |
500 mL | 24/29 |
Each for $36.74
|
|
|||||
S89381
|
Eisco™
CH0428I |
500 mL | 29/32 |
Each for $42.79
|
|
|||||
S89382
|
Eisco™
CH0428J |
1000 mL | 24/29 |
Each for $67.35
|
|
|||||
S89383
|
Eisco™
CH0428K |
1000 mL | 29/32 |
Each for $91.76
|
|
|||||
Description
- Made from high quality Borosilicate 3.3 Glass
- Narrow neck design with interchangeable joint
- Comply with DIN ISO 4797 standard
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
White | |
Narrow Neck | |
Heating and holding liquids | |
Erlenmeyer Flask | |
Autoclavable | |
Yes | |
Non-sterile | |
Non-treated |
Clear | |
Borosilicate Glass (3.3) | |
Narrow | |
Conical | |
Reusable | |
Beaded | |
Flat | |
1 |