missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Narrow Neck Glass Erlenmeyer Flasks
Eisco™ Narrow Neck Glass Erlenmeyer Flasks feature interchangeable joints and have superior chemical resistance.
Supplier: Eisco™ CH0428J
Description
- Made from high quality Borosilicate 3.3 Glass
- Narrow neck design with interchangeable joint
- Comply with DIN ISO 4797 standard
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
1000 mL | |
Clear | |
133.35 mm | |
Borosilicate Glass (3.3) | |
200 mL | |
22 cm | |
13 cm | |
Erlenmeyer Flask | |
24/29 | |
5.1 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Non-treated |
White | |
Narrow Neck | |
1000 mL | |
Heating and holding liquids | |
8.7 in. | |
5.1 in. | |
Narrow | |
Conical | |
0.6 lb. | |
13 cm | |
Reusable | |
Beaded | |
Flat | |
1 |