missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Narrow Neck Glass Erlenmeyer Flasks
Eisco™ Narrow Neck Glass Erlenmeyer Flasks feature interchangeable joints and have superior chemical resistance.
Supplier: Eisco™ CH0428H
Description
- Made from high quality Borosilicate 3.3 Glass
- Narrow neck design with interchangeable joint
- Comply with DIN ISO 4797 standard
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
500 mL | |
Clear | |
106.68 mm | |
Borosilicate Glass (3.3) | |
100 mL | |
16 cm | |
11 cm | |
Erlenmeyer Flask | |
24/29 | |
4.3 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Non-treated |
White | |
Narrow Neck | |
500 mL | |
Heating and holding liquids | |
6.3 in. | |
4.3 in. | |
Narrow | |
Conical | |
0.4 lb. | |
11 cm | |
Reusable | |
Beaded | |
Flat | |
1 |