missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Whirl-Pak™ Sludge Judge Ultra™ Sample Pole Unit and Components

Made from rigid plastic tubing in three 5 ft. (1.53 m) sections, this unit and complementing replacement sections provide maximum strength for liquid sampling at long distances.

Supplier:  Whirl-Pak™ B01386

 View more versions of this product

Catalog No. 01-812-95


Explore available promotions

Description

Description

Made from rigid plastic tubing in three 5 ft. (1.53m) sections, provides maximum strength for liquid sampling at long distances

  • Unit 01-812-95 is designed for sampling 5% or less solids.
  • Constructed of extremely strong polycarbonate that is treated with an ultraviolet stabilizer to help reduce deterioration from the sun harmful rays.
  • Material is very rigid, minimizing bending of the unit when it is full of water or other liquids.
  • Durable in cold temperatures, can withstand heat up to 280°F (138°C) with careful handling.
  • The 0.75 in. (1.9 cm) diameter tubing is marked with blue tape to designate 1 ft. (0.31 m) measurements on the tubing.
  • Unit is made up of three 5 ft. (1.53 m) sections (top, extension, bottom). Individual sections can be combined as required.
  • Not autoclavable.
  • Replacement parts for Sludge Judge; Ultra Sample Pole part number 01-812-95 include extension section, top section with rope, and/or bottom section with valve.
Specifications

Specifications

ISO 9001 and ISO 13485
Sludge Judge Ultra
Yes
Polycarbonate
5 ft.
15 ft.
0.75 in.
BO1386
89 mL/ft.
Sludge Judge Ultra
All Sections
Sludge Judge Ultra Complete Unit
1.53 m
4.6 m
1.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions