missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene Caps

High Density Polyethylene, natural color, good chemical resistance

 View more versions of this product

Catalog No. FB02912294A


Description

Description

Natural HDPE Narrow-Mouth Cylinder Bottles:

  • Shoulder style allows to pour small quantities without spilling
  • Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping

Polypropylene PE Foam/PTFE Lined Caps:

  • Offers good impact strength, durability, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications

Specifications

950 mL
Natural
20 mm
HDPE
White
Yes
238 mm
Polyethylene Foam
28-400 mm
32 oz.
25 mm
241 mm
77
28-400
Narrow
Cylinder Bottle
Polypropylene
79 mm
SDS
Documents

Documents

Promotions

Promotions