missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Natural HDPE Cylinder Bottles with White Polypropylene Caps
High Density Polyethylene, natural color, good chemical resistance
$35.21 - $179.97
Specifications
Color | Natural |
---|---|
Material | HDPE |
Closure Color | White |
Closure Included | Yes |
Mouth | Narrow |
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Quantity | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Quantity | Price | Quantity | |||
FB02912293A
|
N/A | 16 oz. | 480 mL | 180 |
Case of 180 Each for $35.21
|
|
|||
FB02911982A
|
N/A | 16 oz. | 480 mL | 24 |
Case of 24 Each for $63.83
|
|
|||
FB02912294A
|
N/A | 32 oz. | 950 mL | 77 |
Case of 77 Each for $179.97
|
|
|||
FB02911983A
|
N/A | 32 oz. | 950 mL | 12 |
Case of 12 Each for $44.66
|
|
|||
Description
Natural HDPE Narrow-Mouth Cylinder Bottles:
- Shoulder style allows to pour small quantities without spilling
- Ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping
Polypropylene PE Foam/PTFE Lined Caps:
- Offers good impact strength, durability, thermal resistance, and pliability
- Autoclavable
- Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
Natural | |
White | |
Narrow | |
Polyethylene Foam |
HDPE | |
Yes | |
Cylinder Bottle | |
Polypropylene |