missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ New Brunswick Innova™ 40/40R - Benchtop Orbital Shaker DFS Item

For when you need a compact benchtop orbital shaker that offers high visibility and quick access to flasks with a volume of up to 3 L. The Eppendorf Innova 40/40R is an easy-to-program orbital shaker that comes with the famous Innova triple eccentric drive to provide 24/7 reliable operation for decades.

Supplier:  Eppendorf™ M12990080**

 View more versions of this product

Catalog No. 501179918

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Quiet operation provides a favorable work environment
  • Built to perform and last: Innova triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
  • 1.9 cm and 2.54 cm (3/4 in. and 1 in.) orbits are available to meet your application needs
  • Save space on your lab bench: Small footprint of 55.9 x 76.2 cm / 22 x 30 in (W x D) that even works on narrow benches
  • Wide temperature range- Innova 40: 10°C above ambient to 80°C. (Innova 40R: 20°C below ambient to 80°C)
  • Minimizes splashing and mechanical damage: Acceleration/deceleration circuit prevents sudden starts and stops
  • Easy to move: 60/79 kg weight (incubated/refrigerated version)
  • Versatile 46 cm x 46 cm (18 in. x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and Microplate holders
  • Certified: Meets cETL, UL, CSA and CE standards
  • Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
Specifications

Specifications

19 mm
120 V 50/60 Hz
10°C above ambient to 80°C
3 L Flasks
50°F below ambient to 176°F
50/60 Hz
30 in.
76.2 cm
1.9 cm (0.75 in.)
55.9 x 76.2 x 61 cm / 22 x 30 x 24 in.
18 in.
22 in.
55.9 cm
133 lb.
±1 rpm
LED Digital Electric Display
20 to 80%, Non-condensing
0.01 sec. to 99 hr. 59 min., Continuous
25 to 500 rpm
120 V
800 VA (6.66A)
Incubator Shaker
±0.25°C at 37°C
Aluminum
21.5 in.
54.4 cm
46 x 46 cm (18 x 18 in.)
35.6 cm
46 cm
18 in.
46 cm
60.3 kg
Innova 40
Plasmid DNA production and protein expression, Biofuel research, Grow bacteria, yeast, fungus, photosynthetic organisms
USB, Ethernet
No
Videos
SDS
Documents

Documents

Promotions

Promotions