missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ New Brunswick Innova™ 40/40R - Benchtop Orbital Shaker
For when you need a compact benchtop orbital shaker that offers high visibility and quick access to flasks with a volume of up to 3 L. The Eppendorf Innova 40/40R is an easy-to-program orbital shaker that comes with the famous Innova triple eccentric drive to provide 24/7 reliable operation for decades.
$17854.22 - $21334.21
Specifications
Speed Range | 25 to 500 rpm |
---|---|
Holds | 3 L Flasks |
Product Type | Incubator Shaker |
Temperature Uniformity | ±0.25°C at 37°C |
Depth (English) | 30 in. |
Catalog Number | Mfr. No. | Model | Refrigerated | Orbit | Electrical Requirements | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Refrigerated | Orbit | Electrical Requirements | Price | Quantity | ||
501179918
|
Eppendorf™
M12990080** |
Innova 40 | No | 19 mm | 120 V 50/60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05400140
|
Eppendorf™
M12990084 |
Innova 40R | Yes | 19 mm | 120 V 50/60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05400143
|
Eppendorf™
M12990090 |
Innova 40 | No | 25 mm | 120 V 50/60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05400145
|
Eppendorf™
M12990094 |
Innova 40R | Yes | 25 mm | 120 V 50/60 Hz |
N/A
|
N/A | ||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Quiet operation provides a favorable work environment
- Built to perform and last: Innova triple-eccentric counterbalanced drive in cast iron housing provides vibration and trouble-free operation for years
- 1.9 cm and 2.54 cm (3/4 in. and 1 in.) orbits are available to meet your application needs
- Save space on your lab bench: Small footprint of 55.9 x 76.2 cm / 22 x 30 in (W x D) that even works on narrow benches
- Wide temperature range- Innova 40: 10°C above ambient to 80°C. (Innova 40R: 20°C below ambient to 80°C)
- Minimizes splashing and mechanical damage: Acceleration/deceleration circuit prevents sudden starts and stops
- Easy to move: 60/79 kg weight (incubated/refrigerated version)
- Versatile 46 cm x 46 cm (18 in. x 18 in.) accessory platforms (sold separately) accommodates flasks up to 3 L as well as test tube racks and Microplate holders
- Certified: Meets cETL, UL, CSA and CE standards
- Certification/Compliance: 2014/35/EU: EN 61010-1, EN 61010-2-010, EN 61010-2-051, 2014/30/EU: EN 61326-1, EN 55011 (Class A), 2011/65/EU: EN IEC 63000, IEC 61010-1, IEC 61010-2-010, IEC 61010-2-051, UL 61010-1, UL 61010-2-010, UL 61010-2-051, CAN/CSA C22.2 No. 61010-1-12, CSA C22.2 No. 61010-2-010, CSA C22.2 No. 61010-2-051, IEC 61326-1, CISPR 11, FCC 47 CFR Part 15 (Class A)
Specifications
25 to 500 rpm | |
Incubator Shaker | |
30 in. | |
76.2 cm | |
46 x 46 cm (18 x 18 in.) | |
35.6 cm | |
±1 rpm | |
20 to 80%, Non-condensing |
3 L Flasks | |
±0.25°C at 37°C | |
21.5 in. | |
54.4 cm | |
55.9 x 76.2 x 61 cm / 22 x 30 x 24 in. | |
22 in. | |
LED Digital Electric Display | |
0.01 sec. to 99 hr. 59 min., Continuous |