missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Innova™ Models 2300 and 2350 Large-Capacity Platform Shakers
Advanced benchtop platform shakers for heavy workloads and flasks up to 6L
Supplier: Eppendorf™ M11910020
Requires : Platform or tray (sold separately)
Description
Choice of four models (1 in. or 2 in. circular orbit in two platform sizes). All offer advanced operating and safety features for reliable, continuous-duty shaking of tubes and flasks. Proven Gyrotory™ drive mechanism delivers years of dependable service.
Operating Features
- Maximum flask size: 6L
- Shaking speed: 25 to 500rpm
- Shaking orbit: Circular, 1 or 2 in. dia. (25.4 or 50mm)
- Tactile keypad with digital LED display for speed, time remaining, and elapsed time
- 0.1 to 99.9-hour timer
- Speed and timer alarms
- Triple-action Gyrotory drive delivers smooth, uniform shaking
- Microprocessor stabilizes rate to 1rpm of setpoint
- Feedback loop compensates for fluctuations in voltage, load imbalance or workload
- Low-profile design; can be stacked inside environmental chamber
- Retains setpoints in memory; automatic restart if power is interrupted
- Acceleration circuit prevents sudden starts and minimizes splashing
Model 2300
- Platform dimensions: 18L × 30 in.W (46 × 76cm)
- Overall dimensions: 22.25L × 29W × 6.37 in.H (56.5 × 74 × 17cm)
- Net weight: 108 lb. (49kg)
- Handles larger numbers of flasks
- Platform dimensions: 24L × 36 in.W (61 × 91cm) Overall dimensions: 24L × 36W × 6.37 in.H (61 × 91 × 17cm)
- Net weight: 112 lb. (51kg)
Order Info
- Accessory platforms and trays sold separately
- Special order accessories: Temperature/Speed Monitoring Kit (14-278-117, for both models) with RTD sensor displays and records process values; Easy-Load Platform Kit (14-278-119, for Model 2300 only) cuts platform changeover time; to purchase these items, contact your Fisher Scientific Customer Service Representative.
Service Plan
Service agreement available.
Warranty
Three years on parts, two years on labor
Specifications
50 mm | |
120 V, 60 Hz | |
CE, CSA, UL | |
6.37 in. | |
22.25 in. | |
56.5 cm | |
29 in. | |
74 cm | |
105 lb. | |
108 lb. | |
Microprocessor | |
LED | |
Speed and timer Alarms |
25 to 500 rpm | |
Platform Shaker | |
60 Hz | |
17 cm | |
18 in. | |
46 cm | |
30 in. | |
76 cm | |
47.62 kg | |
49 kg | |
2300 | |
Flask 6L | |
0.1 to 99.9 hr. |