missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Innova™ Models 2300 and 2350 Large-Capacity Platform Shakers

Advanced benchtop platform shakers for heavy workloads and flasks up to 6L

$13236.28 - $13236.28

Specifications

Speed Range 25 to 500 rpm
Certifications/Compliance CE, CSA, UL
Height (English) 6.37 in.
Height (Metric) 17 cm
Controller Type Microprocessor
View More Specs

Products 1
Catalog Number Mfr. No. Model Orbit Electrical Requirements Frequency Price Quantity  
Catalog Number Mfr. No. Model Orbit Electrical Requirements Frequency Price Quantity  
29-260-40
Accessories View Documents
Eppendorf™
M11910020
2300 50 mm 120 V, 60 Hz 60 Hz N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Choice of four models (1 in. or 2 in. circular orbit in two platform sizes). All offer advanced operating and safety features for reliable, continuous-duty shaking of tubes and flasks. Proven Gyrotory™ drive mechanism delivers years of dependable service.

Operating Features

  • Maximum flask size: 6L
  • Shaking speed: 25 to 500rpm
  • Shaking orbit: Circular, 1 or 2 in. dia. (25.4 or 50mm)
  • Tactile keypad with digital LED display for speed, time remaining, and elapsed time
  • 0.1 to 99.9-hour timer
  • Speed and timer alarms
Design Features
  • Triple-action Gyrotory drive delivers smooth, uniform shaking
  • Microprocessor stabilizes rate to 1rpm of setpoint
  • Feedback loop compensates for fluctuations in voltage, load imbalance or workload
  • Low-profile design; can be stacked inside environmental chamber
  • Retains setpoints in memory; automatic restart if power is interrupted
  • Acceleration circuit prevents sudden starts and minimizes splashing

Model 2300

  • Platform dimensions: 18L × 30 in.W (46 × 76cm)
  • Overall dimensions: 22.25L × 29W × 6.37 in.H (56.5 × 74 × 17cm)
  • Net weight: 108 lb. (49kg)
Model 2350
  • Handles larger numbers of flasks
  • Platform dimensions: 24L × 36 in.W (61 × 91cm) Overall dimensions: 24L × 36W × 6.37 in.H (61 × 91 × 17cm)
  • Net weight: 112 lb. (51kg)

Order Info

  • Accessory platforms and trays sold separately
  • Special order accessories: Temperature/Speed Monitoring Kit (14-278-117, for both models) with RTD sensor displays and records process values; Easy-Load Platform Kit (14-278-119, for Model 2300 only) cuts platform changeover time; to purchase these items, contact your Fisher Scientific Customer Service Representative.

Service Plan

Service agreement available.

Warranty

Three years on parts, two years on labor

Specifications

Specifications

25 to 500 rpm
6.37 in.
Microprocessor
Flask 6L
0.1 to 99.9 hr.
CE, CSA, UL
17 cm
LED
Speed and timer Alarms
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'