missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Newport Industrial Polyurethane Chair - Medium Bench Height with Chrome Foot Ring and Casters in Polyurethane
Fisherbrand™ Newport Polyurethane Chairs are height for 36 in. work surfaces and feature ergonomic adjustments, handle in the back rest, chrome foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$1,066.35 - $1,228.38
Specifications
Adjustable | Yes |
---|---|
Adjustable (Height) | 19.75 to 27.5 in. |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Weight (English) | 34 lb. |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
14-000-667
|
Fisherbrand™
91878PBLCCNB |
Blue |
N/A
|
|
|||||
14-400-379
|
Fisherbrand™
91878PCCNB |
Black |
N/A
|
|
|||||
15000574
|
N/A | Gray |
N/A
|
|
|||||
Description
- Adjustable from 19.75-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Built in handle for ease of movement
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floor
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
300 lb. | |
34 lb. | |
Yes | |
Yes | |
Polyurethane |
19.75 to 27.5 in. | |
136 kg | |
No | |
Yes | |
No |