missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Synthware™ NMR Tubes with Caps
NMR tubes are constructed of borosilicate glass and include cap closures.
Supplier: Synthware™ XWE5MM7
Description
- Borosilicate glass NMR tubes
- Caps included
Specifications
Yes | |
17.8 cm | |
Economy Grade | |
5 mm | |
NMR | |
5 Pk. |
Borosilicate Glass 3.3 | |
Clear | |
Cap | |
100 MHz | |
7 in. |